Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC0008FKP11H / PALL
Mfr # B1HF0124268
Zoro # G110497995
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC0008FKP11H
- Filter Media Microglass
- Micron Rating 3 µ
- Length 10.354 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0124268
- Zoro # G110497995
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.354 in |
Outside Dia. | 3.13 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC0008FKP11H |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0124278 is a quality replacement for PALL / HC0008FKP11H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC NCB2432, NC2432 Nut Cutter Chisel Replacement (NCB2432)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4" Thread (707046-0612)
- D&D Timing Belt, 5M, 25 x 720mm PL, T144 (720-5M-25)
- BUYERS PRODUCTS Buyers Hydraulic Reservoir, SMS005BK, Side Mount Bracket Kit (SMS005BK)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP520, 10 micron, Outside-In (MF0066234)
- Beta 1 Filters Hydraulic Filters