Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HC0008FDP11H / PALL
Mfr # B1HF0124268
Zoro # G510498066
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PALL
- Replaces OEM Part HC0008FDP11H
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0124268
- Zoro # G510498066
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.13 in |
Length | 10.354 in |
Details
Replaces OEM Brand | PALL |
Replaces OEM Part | HC0008FDP11H |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0124277 is a quality replacement for PALL / HC0008FDP11H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 250 Teeth, 12mm (8GTR-2000-12)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 51'' Long x 14 Ribs Wide - 510J14 (510J14)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 68, 1 Gal. (WO FG-68-001)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER CG101, 25 micron, Outside-In, Glass (MF0592944)
- Beta 1 Filters Hydraulic Filtration