Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H9804MABH / FILTERSOFT
Mfr # B1HF0006833
Zoro # G410479486
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTERSOFT
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006833
- Zoro # G410479486
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.488 in |
Outside Dia. | 2.008 in |
Details
Replaces OEM Brand | FILTERSOFT |
Replaces OEM Part | H9804MABH |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0010252 is a quality replacement for FILTERSOFT / H9804MABH.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545E10-V-230/3)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, El (2062-12-12S)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 in Stroke, NFPA Double Acting (6X386)
- INA Thrust Washer, Inside Dia. 2.50 In (TWA4052-HLA)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL305107A, 10 micron, Outside-In, Cellulose (MF0433818)
- Beta 1 Filters Hydraulic Filtration