Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H98004010BN / HYDAC/HYCON
Mfr # B1HF0006597
Zoro # G110480898
product price: $138.99
/ea
Sold in multiples of 4 for $555.96
Free Shipping & Returns
$555.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part H98004010BN
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006597
- Zoro # G110480898
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.567 in |
Outside Dia. | 1.969 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | H98004010BN |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0012174 is a quality replacement for HYDAC/HYCON / H98004010BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Cover, Black (AG-S1005)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X10X08)
- CONTINENTAL CONTITECH 1/2" ID x 25 ft. PVC Air Hose 300 PSI GY (PLG05030-25)
- MARTIN SPROCKET & GEAR Spk Roller Triple B, E40B23H (E40B23H)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- Beta 1 Filters Hydraulic Filters