Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H96018003BH / HYDAC/HYCON
Mfr # B1HF0006396
Zoro # G510481075
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part H96018003BH
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006396
- Zoro # G510481075
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 8.268 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | H96018003BH |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0012154 is a quality replacement for HYDAC/HYCON / H96018003BH.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Viewport, 1/2in NPT, 1-3/32 in. L (34305)
- BROWNING Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, VTBS-231 (VTBS-231)
- DODGE Fhp Vl/Vm Sheaves, 1VM50 X 1/2 FHP VP SHEAVE (1VM50 X 1/2 FHP VP SHEAVE)
- PRIMEFIT 6 Ball Industrial Coupler (Female) (IC1414FB6)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP732, 10 micron, Outside-In (MF0508569)
- Beta 1 Filters Hydraulic Filtration