Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H96014005BH / HYDAC/HYCON
Mfr # B1HF0007000
Zoro # G810481096
product price: $112.99
/ea
Sold in multiples of 2 for $225.98
Free Shipping & Returns
$225.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part H96014005BH
- Filter Media Microglass
- Micron Rating 5 µ
- Length 4.646 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007000
- Zoro # G810481096
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.646 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | H96014005BH |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0012148 is a quality replacement for HYDAC/HYCON / H96014005BH.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Barbed L-Connector L-PK-3 (L-PK-3)
- REELCRAFT 3/8" x 100 ft PVC Low Pressure Air & Water Hose 300 psi (S601013-100)
- CLESCO F4CM-BS-100 Flange Mount Bearing (4 Bolt) (F4CM-BS-100)
- COILHOSE PNEUMATICS Regulator W/Gauge 3/8" (CO 8803G)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- MASUDA Hydraulic Filter Assembly (FRS10-10P10F)
- Beta 1 Filters Hydraulic Filters