Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H960116005BH / HYDAC/HYCON
Mfr # B1HF0006987
Zoro # G110481017
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part H960116005BH
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006987
- Zoro # G110481017
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 16.85 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | H960116005BH |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0012140 is a quality replacement for HYDAC/HYCON / H960116005BH.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6307ZR, Deep Groove BBear, Single Row 90Mm (6307ZR)
- ALPHA TECHNOLOGIES AIGNEP Mini Ball Valve 86320-06-06, 3/8" Tube X 3/8" Tube - Min Qty 5 (86320-06-06)
- OETIKER Hose Clamp, Crimp, 2-Ear, 3/4 in Nom Size, Zinc-Plated Steel, 100 Pack (10100027-100)
- DAYTON Oil Can (TTR8214863G)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- Beta 1 Filters Hydraulic Filters