Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H8913MDBL / FILTERSOFT
Mfr # B1HF0034193
Zoro # G410481434
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTERSOFT
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.78 in
- Length 12.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034193
- Zoro # G410481434
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 12.913 in |
Details
Replaces OEM Brand | FILTERSOFT |
Replaces OEM Part | H8913MDBL |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0035154 is a quality replacement for FILTERSOFT / H8913MDBL.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Nylon Coil 1/4" ID x Swivel (CO N14-25A)
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- AMI BEARINGS SINGLE ROW BALL BEARING - 25MM WIDE SET SCREW 4-BOLT FLANGE (UCF205)
- DAYTON 1922V386 39-1/4" Outside Length, 38 19/32 in Pitch Length, 1-3/16" Top Width (3HEV1)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- Beta 1 Filters Hydraulic Filters