Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H85008005BN / HYDAC/HYCON
Mfr # B1HF0041162
Zoro # G410477086
product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns
$207.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part H85008005BN
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 3.799 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041162
- Zoro # G410477086
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.799 in |
Length | 8.15 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | H85008005BN |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0043383 is a quality replacement for HYDAC/HYCON / H85008005BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hose Clamp, B28H Boxed, Partial SS, PK10 (35325)
- FISHER Gasket Eccentric 1/2 (2200-5000)
- CENTURY 3-Phase Belt Drive Motor, 2 HP, 56H Frame, 200-230/460V AC Voltage, 3,450 Nameplate RPM (H844)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 96 In, 1/2 NPT (1/2 FC410 96)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P0501822U71, 5 micron, Outside-In, Glass (MF0578578)
- Beta 1 Filters Hydraulic Filtration