Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H820016010BN / HYDAC/HYCON
Mfr # B1HF0007421
Zoro # G110480256
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part H820016010BN
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007421
- Zoro # G110480256
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.992 in |
Length | 16.771 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | H820016010BN |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0012040 is a quality replacement for HYDAC/HYCON / H820016010BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Bulkhead Connector NPQH-H-Q6-E-P10 (NPQH-H-Q6-E-P10)
- GATES XPZ1202 Metric V-Belt, 1202mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1202)
- ENERPAC MS220, 12.5 Ton, Hydraulic Cylinder and Hand Pump Set with 13 Cylinder Attachments (MS220)
- SPEEDAIRE Swivel Assembly (42PC79)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- Beta 1 Filters Hydraulic Filtration