Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H820013005BN / HYDAC/HYCON
Mfr # B1HF0007412
Zoro # G110480195
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part H820013005BN
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007412
- Zoro # G110480195
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.992 in |
Length | 12.992 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | H820013005BN |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0012030 is a quality replacement for HYDAC/HYCON / H820013005BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 60 SDS (2 B 60 SDS)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 1.000", L 1.313", Aluminum (BC16-1/4"-6MM-A)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- INTERSTATE PNEUMATICS 0.690 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7329-50)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0208934, 3 micron, Outside-In, Glass (MF0433234)
- Beta 1 Filters Hydraulic Filtration