Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H640013005BN / HYDAC/HYCON
Mfr # B1HF0041138
Zoro # G510476699
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part H640013005BN
- Filter Media Microglass
- Micron Rating 5 µ
- Length 12.874 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041138
- Zoro # G510476699
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.874 in |
Outside Dia. | 3.386 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | H640013005BN |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0043313 is a quality replacement for HYDAC/HYCON / H640013005BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5211ZZ (5211ZZ)
- D&D 163" Outside Length, 1 1/4" Top Width, 1 Ribs (D158)
- SPEEDAIRE Hex Socket Head Bolt, PK3 (TT2040101022202G)
- SPEEDAIRE Cylinder Repair Kit, 2-1/2 In Bore (2ZB74)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140P25S0000, 25 micron, Inside-Out (MF0433852)
- Beta 1 Filters Hydraulic Filters