Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H18L010BN / HYDAC/HYCON
Mfr # B1HF0047957
Zoro # G110488146
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part H18L010BN
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0047957
- Zoro # G110488146
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 18.504 in |
Outside Dia. | 3.898 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | H18L010BN |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0124768 is a quality replacement for HYDAC/HYCON / H18L010BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS ROTOR VANES 5 PACK VANES 5 PCK (SP43888)
- FAFNIR Ball Bearings, #W208PP (W208PP)
- SPEEDAIRE Rod Clevis Kit (6X476)
- WIREARMOUR Corrosion Protection Tape 2 x 100 (46-50-UNPRINT-2)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- Beta 1 Filters Hydraulic Filters