Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H1519016 / MANN+HUMMEL
Mfr # B1HF0128004
Zoro # G310493322
Sold in multiples of 2 for $132.38
$132.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MANN+HUMMEL
- Replaces OEM Part H1519016
- Filter Media Cellulose
- Micron Rating 5 µ
- Head Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0128004
- Zoro # G310493322
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.689 in |
Length | 14.724 in |
Details
Replaces OEM Brand | MANN+HUMMEL |
Replaces OEM Part | H1519016 |
Filter Media | Cellulose |
Micron Rating | 5 µ |
Head Material | Cellulose |
Application | Filtration |
Description
Beta 1 Filters B1HF0128008 is a quality replacement for MANN+HUMMEL / H1519016.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 16 # of Teeth (50A16H X 5/8)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 2RS PRX)
- DAYTON 5V1250 V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (13V751)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117119.00)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BAILEY HYDRAULICS International 25 Micron Filter Assembly (226007)
- Beta 1 Filters Hydraulic Filtration