Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H0950RN10 / COMEX
Mfr # B1HF0099031
Zoro # G110491191
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand COMEX
- Replaces OEM Part H0950RN10
- Filter Media Microglass
- Micron Rating 10 µ
- Length 14.291 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099031
- Zoro # G110491191
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.291 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | COMEX |
Replaces OEM Part | H0950RN10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0138087 is a quality replacement for COMEX / H0950RN10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Bulkhead Fitting QSSF-1/8-1/4-U (QSSF-1/8-1/4-U)
- OETIKER Clamp, Oetiker, Stepless, 19.8mm, 100 Bag (16702498)
- DIXON Watts by Relieving Standard Regulator, 1/2 in NPT, 150 SCFM Flow Rate, 2 to 125 psig Pressure (R119-04C)
- ELMO RIETSCHLE Exhaust Filter, VCE-25 (3136586000)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- FILTER FINDER FF200397B Replacement/Interchange Hydraulic Filter (MF0058704)
- Beta 1 Filters Hydraulic Filters