Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H0660DN2010 / COMEX
Mfr # B1HF0075557
Zoro # G110490910
product price: $233.99
/ea
Sold in multiples of 2 for $467.98
Free Shipping & Returns
$467.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand COMEX
- Replaces OEM Part H0660DN2010
- Filter Media Microglass
- Micron Rating 10 µ
- Length 12.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075557
- Zoro # G110490910
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.913 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | COMEX |
Replaces OEM Part | H0660DN2010 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0138003 is a quality replacement for COMEX / H0660DN2010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor1/40HP, 115V, 1500RPM, 60Hz (D127)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X06X06)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1801A10HBP01, Return Line, 10 micron, Outside-In (MF0062318)
- BESTORQ H Timing Belts (490H150)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- MAIN FILTER Hydraulic Filter, replaces BLOUNT 30000480, 10 micron, Outside-In, Glass (MF0066071)
- Beta 1 Filters Hydraulic Filtration