Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H0240DN2010 / COMEX
Mfr # B1HF0075432
Zoro # G110490149
product price: $53.79
/ea
Sold in multiples of 4 for $215.16
$215.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand COMEX
- Replaces OEM Part H0240DN2010
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075432
- Zoro # G110490149
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.717 in |
Length | 6.811 in |
Details
Replaces OEM Brand | COMEX |
Replaces OEM Part | H0240DN2010 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0137928 is a quality replacement for COMEX / H0240DN2010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING FHP CI F/B Sheaves, #2AK32X1 KWY 1/4 X1/8 (2AK32X1 KWY 1/4 X1/8)
- PARKER Flow Control Valve, 3000 psi, #8 SAE (PCM820S)
- TOMPKINS Hydraulic Fitting-Steel16FP-12FP (5000-16-12)
- CAMOZZI Right Angle Flow Control, 1/4" OD X 1/4" NPT (GSVU 04-04)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- Beta 1 Filters Hydraulic Filtration