Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for H0110DN2010 / COMEX
Mfr # B1HF0075415
Zoro # G510489668
Sold in multiples of 4 for $175.56
$175.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand COMEX
- Replaces OEM Part H0110DN2010
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075415
- Zoro # G510489668
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 6.024 in |
Details
Replaces OEM Brand | COMEX |
Replaces OEM Part | H0110DN2010 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0137871 is a quality replacement for COMEX / H0110DN2010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, AK64-QT (AK64)
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 15" OD (3B56SD)
- GATES Truflex V-Belts, 5L620 (5L620)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6304-2RS KBC)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BEHRINGER BEHRINGER BEK1812A Replacement/Interchange Hydraulic Filter (MF0059518)
- Beta 1 Filters Hydraulic Filtration