Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for GPSH80001445 / G.P.S. ENGINEERING
Mfr # B1HF0055687
Zoro # G110476419
product price: $95.99
/ea
Sold in multiples of 2 for $191.98
Free Shipping & Returns
$191.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand G.P.S. ENGINEERING
- Replaces OEM Part GPSH80001445
- Filter Media Wire Mesh
- Micron Rating 40 µ
- Outside Dia. 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055687
- Zoro # G110476419
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 6.89 in |
Details
Replaces OEM Brand | G.P.S. ENGINEERING |
Replaces OEM Part | GPSH80001445 |
Filter Media | Wire Mesh |
Micron Rating | 40 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0057704 is a quality replacement for G.P.S. ENGINEERING / GPSH80001445.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X06X06)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925580Q)
- KOYO Needle Roller Brg, 67, 3/8in Bore, Open (B-67)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- LENZ Replacement Filter Assembly 100 PSI, 20 Gpm, 3/4” NPTf Port, 221043 (221043)
- Beta 1 Filters Hydraulic Filters