Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for G04741 / PARKER
Mfr # B1HF0048240
Zoro # G510481648
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part G04741
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048240
- Zoro # G510481648
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.638 in |
Length | 9.606 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | G04741 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0051336 is a quality replacement for PARKER / G04741.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP RCMT-10T3 C-6 TiN Coated Carbide Insert (6034-3103)
- BETA 1 FILTERS Air Filter replacement filter for 56002100080 / KAISHAN COMPRESSOR (B1AF0005175)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-107 MULTIPAK (124208 F4B-SC-107)
- SMITH BEARING Cam Follower, Heavy Stud, Sealed (HR-1/2-X)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P559740, 10 micron, Outside-In, Cellulose (MF0834636)
- Beta 1 Filters Hydraulic Filters