Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for G0410H / ZINGA
Mfr # B1HF0006793
Zoro # G110483615
Sold in multiples of 2 for $141.98
$141.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand ZINGA
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.772 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006793
- Zoro # G110483615
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.772 in |
Length | 4.488 in |
Details
Replaces OEM Brand | ZINGA |
Replaces OEM Part | G0410H |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0024932 is a quality replacement for ZINGA / G0410H.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP7178)
- DAYTON DC Gearmotor, 150.0 in-lb Max. Torque, 37 RPM Nameplate RPM, 90V DC Voltage (2H565)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (VCJT 1 1/8)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (4L440)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- MAIN FILTER Hydraulic Filter, replaces AGCO 528755D1, 10 micron, Outside-In (MF0066083)
- Beta 1 Filters Hydraulic Filters