Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for G04097 / PARKER
Mfr # B1HF0120010
Zoro # G510490992
product price: $80.19
/ea
Sold in multiples of 2 for $160.38
Free Shipping & Returns
$160.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part G04097
- Filter Media Microglass
- Micron Rating 3 µ
- Length 6.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120010
- Zoro # G510490992
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.181 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | G04097 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0122377 is a quality replacement for PARKER / G04097.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6306ZZC3/L627)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCD184T)
- CLIMAX METAL PRODUCTS 2C-250 Two-Piece Clamping Collar (2C-250)
- SMC Soft Nylon Tubing, OD 10mm, ID 7.5mm, Bl (TS1075BU-20)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL305107A, 10 micron, Outside-In, Cellulose (MF0433818)
- Beta 1 Filters Hydraulic Filters