Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for G04051 / PARKER
Mfr # B1HF0119862
Zoro # G410490559
product price: $48.99
/ea
Sold in multiples of 4 for $195.96
$195.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part G04051
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119862
- Zoro # G410490559
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.752 in |
Length | 3.858 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | G04051 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0122331 is a quality replacement for PARKER / G04051.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES30 (WES30)
- NATIONAL Small Bore Metric Seals, 45X62X8-R2LS32-S (45X62X8-R2LS32-S)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P174292, Pressure Line, 10 micron (ZX-P174292)
- RUSTLICK Cutting and Grinding Fluid, Drum, 55 gal. (74555)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 50004, 25 micron, Outside-In, Cellulose (MF0502896)
- Beta 1 Filters Hydraulic Filters