Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for G03769 / PARKER
Mfr # B1HF0049044
Zoro # G410481779
product price: $48.65
/ea
Sold in multiples of 2 for $97.30
$97.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part G03769
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0049044
- Zoro # G410481779
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.315 in |
Outside Dia. | 2.638 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | G03769 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0051215 is a quality replacement for PARKER / G03769.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 330XL037 Synchro-Cog Timing Belt (330XL037)
- CEJN INDUSTRAIL. Cejn Retractable Safety Air Hose Reel Spring Rewind 5/16in PUR Hose 33' OAL 1/4in Male NPT (19-911-2023)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-610)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, Strt (2240-8-10s)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- Beta 1 Filters Hydraulic Filtration