Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for G03370 / PARKER
Mfr # B1HF0048063
Zoro # G410480925
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part G03370
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048063
- Zoro # G410480925
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.835 in |
Outside Dia. | 3.681 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | G03370 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0051184 is a quality replacement for PARKER / G03370.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON N2C-025 Acetal Two-Piece Clamping Collar (1F594)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- GATES Hi-Power II Belts, B47 (B47)
- SPEEDAIRE Bracket, Mounting (4ZK34)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- FLUITEK FLK0204578 Replacement/Interchange Hydraulic Filter (MF0578130)
- Beta 1 Filters Hydraulic Filtration