Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for G03286 / PARKER
Mfr # B1HF0184579
Zoro # G510487084
product price: $63.69
/ea
Sold in multiples of 2 for $127.38
$127.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part G03286
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 2.894 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0184579
- Zoro # G510487084
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.894 in |
Length | 7.992 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | G03286 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0114249 is a quality replacement for PARKER / G03286.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (284TTFCD6026)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3555, 2HP, 3450RPM, 3PH, 60HZ, 56C, 3532M, TEFC, F1, N (VEM3555)
- BAILEY Double Act Hand Pump 1.8 Gal.Tank 3625 PSI 3/8 NPT 45 CM3 Flow Rate 220971 (220971)
- LEGACY COUPLER TYPE D RED 1/4" FNPT (LMA73410D)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- MAIN FILTER Hydraulic Filter, replaces KRAMER 3636634, 25 micron, Inside-Out, Glass (MF0066022)
- Beta 1 Filters Hydraulic Filters