Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for G02905 / PARKER
Mfr # B1HF0026413
Zoro # G310482692
product price: $129.99
/ea
Sold in multiples of 2 for $259.98
Free Shipping & Returns
$259.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part G02905
- Filter Media Microglass
- Micron Rating 3 µ
- Length 7.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026413
- Zoro # G310482692
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.008 in |
Outside Dia. | 2.008 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | G02905 |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0031618 is a quality replacement for PARKER / G02905.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2Bk120H Sheave (2MBL117)
- SKF Radial Ball Bearing, Shielded, 17mm Bore (6203 2Z JEM)
- GATES Multi-Speed Belts, 1422V340 (1422V340)
- ENERPAC Pendant Kit 2 Button Btw (DD1275900SR)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- MAIN FILTER WIX W01AG544 Replacement/Interchange Hydraulic Filter (MF0433101)
- Beta 1 Filters Hydraulic Filtration