Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for G02855 / PARKER
Mfr # B1HF0026379
Zoro # G110482694
product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns
$231.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part G02855
- Filter Media Microglass
- Micron Rating 10 µ
- Length 5.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026379
- Zoro # G110482694
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.591 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | G02855 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0031568 is a quality replacement for PARKER / G02855.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Ball Bearing, Two Bolt Flange, Setscrew, Malleable, #VF2S110M (VF2S110M)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 280 Teeth, 21mm (8GTR-2240-21)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71634163M)
- DAYTON AX59 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (3GWX8)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass (MF0433234)
- Beta 1 Filters Hydraulic Filters