Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for G02023 / PARKER
Mfr # B1HF0096864
Zoro # G710490181
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part G02023
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.543 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096864
- Zoro # G710490181
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.543 in |
Length | 12.815 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | G02023 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0098537 is a quality replacement for PARKER / G02023.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hose, Suppld Air, Schrader Fit, 50 ft., 3/8" (72794)
- BESTORQ 610J10 Micro V Belt, 61 in Pitch Length, 0.92 in Top Width, 10 Ribs (610J10)
- GAST Rel. Valve Ag252/Ag255 Sp Ag258 (AG258)
- GATES Truflex V-Belts, 4L200 (4L200)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- FILTER FINDER FF203322B Replacement/Interchange Hydraulic Filter (MF0060374)
- Beta 1 Filters Hydraulic Filters