Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for G02011 / PARKER
Mfr # B1HF0096856
Zoro # G110490163
product price: $88.19
/ea
Sold in multiples of 2 for $176.38
Free Shipping & Returns
$176.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part G02011
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.362 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096856
- Zoro # G110490163
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 9.567 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | G02011 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0098525 is a quality replacement for PARKER / G02011.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B63 V Belt, 66 in Outside Length, 5/8 in Top Width, 1 Ribs (B63)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 1, PK3 (EF162016)
- GATES Truflex V-Belts, 5L380 (5L380)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 8 Oz. (GPL-105)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- MAIN FILTER Hydraulic Filter, replaces WIX W49B934, 150 micron, Outside-In (MF0617538)
- Beta 1 Filters Hydraulic Filtration