Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for G01282Q / PARKER
Mfr # B1HF0047994
Zoro # G410480451
product price: $58.79
/ea
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part G01282Q
- Filter Media Microglass
- Micron Rating 3 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0047994
- Zoro # G410480451
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.315 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | G01282Q |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0051065 is a quality replacement for PARKER / G01282Q.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B173 176Inch Outside Length, 3 Ribs (3RB173)
- CONTINENTAL 3/4" x 50 ft NBR Bulk Mine Spray Hose 1000 psi YL (20307782)
- CARLIN 98022S 1/7 Hp Motor Psc 115/1/60 (98022S)
- DAYTON 3VX450 Cogged V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (2L387)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS3, 6 micron, Outside-In (MF0066077)
- Beta 1 Filters Hydraulic Filters