Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for FRTE112F25S10N / DUPLOMATIC
Mfr # B1HF0091466
Zoro # G510490503
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DUPLOMATIC
- Filter Media Microglass
- Micron Rating 20 µ
- Application Filtration
- Outside Dia. 5.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091466
- Zoro # G510490503
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.118 in |
Length | 5.709 in |
Details
Replaces OEM Brand | DUPLOMATIC |
Replaces OEM Part | FRTE112F25S10N |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0092056 is a quality replacement for DUPLOMATIC / FRTE112F25S10N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-M5-3 (QSML-M5-3)
- D&D Timing Belt, 14M, 55 x 1190mm PL, T85 (1190-14M-55)
- PARKER HOSE BARB FTTG (125HBL-8-4)
- PIX V-Belt, 1/4 X 34 (2L340)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BUYERS PRODUCTS 100 GPM Return Line Filter Head 1-1/2 Inch NPT/25 PSI Bypass (FH325)
- Beta 1 Filters Hydraulic Filters