Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for FRTE034P10S10N / DUPLOMATIC
Mfr # B1HF0091517
Zoro # G910490813
Sold in multiples of 4 for $87.16
$87.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DUPLOMATIC
- Filter Media Cellulose
- Micron Rating 10 µ
- Outside Dia. 2.756 in
- Length 5.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091517
- Zoro # G910490813
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.756 in |
Length | 5.118 in |
Details
Replaces OEM Brand | DUPLOMATIC |
Replaces OEM Part | FRTE034P10S10N |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Head Material | Cellulose |
Application | Filtration |
Description
Beta 1 Filters B1HF0092044 is a quality replacement for DUPLOMATIC / FRTE034P10S10N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt5L Section5/8 in W Top27.1 in L Outside (5L270R)
- BETA Plastic Pressure Oil Can, 700cc (017530007)
- CLIMAX METAL PRODUCTS M2C-40 Metric Two-Piece Clamping Collar (M2C-40)
- DYNABRADE O-Ring, 95523 (95523)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 306097, 10 micron, Outside-In (MF0435754)
- Beta 1 Filters Hydraulic Filtration