Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for FPMEF05L10N / DUPLOMATIC
Mfr # B1HF0006505
Zoro # G110483745
product price: $43.69
/ea
Sold in multiples of 4 for $174.76
$174.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DUPLOMATIC
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
- Outside Dia. 1.969 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006505
- Zoro # G110483745
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.969 in |
Length | 8.228 in |
Details
Replaces OEM Brand | DUPLOMATIC |
Replaces OEM Part | FPMEF05L10N |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0008351 is a quality replacement for DUPLOMATIC / FPMEF05L10N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Socket, AlumN Body, Steel Sleeve, SHD, 1/2" (SHD5305)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- SPEEDAIRE Coiled Air Hose, Nylon, Yellow, 1/4 in Hose Inside Dia, Brass x Brass, MNPT x MNPT, Brass (1VEH7)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 24'' Long x 6 Ribs Wide - 240J6 (240J6)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- MAIN FILTER INGERSOLL RAND PI321510VGHRE Replacement/Interchange Hydraulic Filter (MF0060993)
- Beta 1 Filters Hydraulic Filters