Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for FI1330 / BSB FILTRI
Mfr # B1HF0099115
Zoro # G110494543
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand BSB FILTRI
- Replaces OEM Part FI1330
- Filter Media Wire Mesh
- Micron Rating 25 µ
- Length 19.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099115
- Zoro # G110494543
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 19.016 in |
Outside Dia. | 5.65 in |
Details
Replaces OEM Brand | BSB FILTRI |
Replaces OEM Part | FI1330 |
Filter Media | Wire Mesh |
Micron Rating | 25 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0099114 is a quality replacement for BSB FILTRI / FI1330.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC CANOpen, 32 In/32 Out (EX250-SCA1B)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 36 In (QS 5/8 L 36)
- NACHI 7300 Series Angular Contact Ball Bearing, 7306B (7306B)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48Z Frame (30PT64)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- MAIN FILTER Hydraulic Filter, replaces REFILCO PL305107A, 10 micron, Outside-In, Cellulose (MF0433818)
- Beta 1 Filters Hydraulic Filtration