Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for FFPAVL11133B10ABS / PARKER/FINN FILTER
Mfr # B1HF0041164
Zoro # G710483152
Sold in multiples of 2 for $207.98
Free Shipping & Returns
$207.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FINN FILTER
- Replaces OEM Part FFPAVL11133B10ABS
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.799 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041164
- Zoro # G710483152
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.799 in |
Length | 12.874 in |
Details
Replaces OEM Brand | PARKER/FINN FILTER |
Replaces OEM Part | FFPAVL11133B10ABS |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0045944 is a quality replacement for PARKER/FINN FILTER / FFPAVL11133B10ABS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSONG Brake Hydraulic Hose - Front, 2201176 (2201176)
- REELCRAFT Hose Reel, Motor Driven, 3/4 In IDx275 Ft (EA33128 L12D)
- TRITAN Precision ANSI Roller Chain, Hollow Pin, 1/2-in. Pitch, Connecting Link (40-1HP CL)
- FESTO Standards-Based Cylinder DNC-50-160-PPV (DNC-50-160-PPV)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG784, 25 micron, Outside-In (MF0578581)
- Beta 1 Filters Hydraulic Filters