Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for FFPAVL1112825 / PARKER/FINN FILTER
Mfr # B1HF0124108
Zoro # G510496963
product price: $46.39
/ea
Sold in multiples of 4 for $185.56
$185.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FINN FILTER
- Filter Media Microglass
- Micron Rating 20 µ
- Length 10.236 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0124108
- Zoro # G510496963
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10.236 in |
Outside Dia. | 2.835 in |
Details
Replaces OEM Brand | PARKER/FINN FILTER |
Replaces OEM Part | FFPAVL1112825 |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0124124 is a quality replacement for PARKER/FINN FILTER / FFPAVL1112825.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Auto Coupler, 1/4" Male NPT (MP323900AV)
- COILHOSE PNEUMATICS Industrial Connector 3/8" FPT 1/4" (CO 1505)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK32X1 (2AK32X1)
- GATES Predator Single Belts, SPB1900P (SPB1900P)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- Beta 1 Filters Hydraulic Filtration