Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for FFKPVL1727310ABS / PARKER/FINN FILTER
Mfr # B1HF0075557
Zoro # G110487811
product price: $233.99
/ea
Sold in multiples of 2 for $467.98
Free Shipping & Returns
$467.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FINN FILTER
- Replaces OEM Part FFKPVL1727310ABS
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075557
- Zoro # G110487811
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 12.913 in |
Details
Replaces OEM Brand | PARKER/FINN FILTER |
Replaces OEM Part | FFKPVL1727310ABS |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0083471 is a quality replacement for PARKER/FINN FILTER / FFKPVL1727310ABS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Inner Ring, 1 1/2 in Bore, Alloy Steel (IR-242816)
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M214SD-024-D)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 3200mm L - 8MGT-3200-12 (120G8M3200)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 3 Met, Altivar (VW3A1104R30)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- Beta 1 Filters Hydraulic Filtration