Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for FFKPVL1727210ABS / PARKER/FINN FILTER
Mfr # B1HF0075541
Zoro # G110487279
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FINN FILTER
- Replaces OEM Part FFKPVL1727210ABS
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075541
- Zoro # G110487279
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 9.961 in |
Details
Replaces OEM Brand | PARKER/FINN FILTER |
Replaces OEM Part | FFKPVL1727210ABS |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0083463 is a quality replacement for PARKER/FINN FILTER / FFKPVL1727210ABS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A118)
- NTN Tapered Roller Bearing Assy., 4T-30208 (30208)
- SMC Solenoid Air Control Valve, 22.12CFM, 0.79 (VQZ3151-3LO1)
- ASTRO PNEUMATIC 6 in. Velcro Pad (AP4606)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- MAIN FILTER BEHRINGER PI4211SMVST25 Replacement/Interchange Hydraulic Filter (MF0060955)
- Beta 1 Filters Hydraulic Filters