Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for FFKPVL1725210ABS / PARKER/FINN FILTER
Mfr # B1HF0075432
Zoro # G110487095
product price: $56.69
/ea
Sold in multiples of 4 for $226.76
$226.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FINN FILTER
- Replaces OEM Part FFKPVL1725210ABS
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.717 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075432
- Zoro # G110487095
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.717 in |
Length | 6.811 in |
Details
Replaces OEM Brand | PARKER/FINN FILTER |
Replaces OEM Part | FFKPVL1725210ABS |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0083439 is a quality replacement for PARKER/FINN FILTER / FFKPVL1725210ABS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- DEUBLIN Union 5/8-18 Unf LH (1102-070-079)
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MET5)
- D&D 19" Outside Length, 1/2" Top Width, 1 Ribs (AX17)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- MAIN FILTER Hydraulic Filter, replaces PRENTICE 30006714, 6 micron, Outside-In, Glass (MF0066077)
- Beta 1 Filters Hydraulic Filtration