Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for FC7202A010BS / PARKER/FINN FILTER
Mfr # B1HF0075527
Zoro # G110498022
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FINN FILTER
- Replaces OEM Part FC7202A010BS
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075527
- Zoro # G110498022
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 6.024 in |
Details
Replaces OEM Brand | PARKER/FINN FILTER |
Replaces OEM Part | FC7202A010BS |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0083345 is a quality replacement for PARKER/FINN FILTER / FC7202A010BS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-3/8 (29HY71)
- ILC Replacement for PRESTOLITE MDY7057A MOTOR (MDY7057A MOTOR)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (36VE95)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTX100-50CE-G)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- FLUITEK FLK0204578 Replacement/Interchange Hydraulic Filter (MF0578130)
- Beta 1 Filters Hydraulic Filters