Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for FC5033F010BS / PARKER/FINN FILTER
Mfr # B1HF0048071
Zoro # G810484011
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FINN FILTER
- Replaces OEM Part FC5033F010BS
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.681 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048071
- Zoro # G810484011
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.681 in |
Length | 12.598 in |
Details
Replaces OEM Brand | PARKER/FINN FILTER |
Replaces OEM Part | FC5033F010BS |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0051559 is a quality replacement for PARKER/FINN FILTER / FC5033F010BS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-NB-RS2)
- SMC Solenoid Air Control Valve, 24VDC (SV2200-5FU)
- ZORO SELECT Band Clamp, 3/8", Zinc Rich Paint, PK25 (CTL-6ST FK)
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron (HE376)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ3, 3 micron, Outside-In (MF0433234)
- Beta 1 Filters Hydraulic Filters