Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for FC5032F010BS / PARKER/FINN FILTER
Mfr # B1HF0048063
Zoro # G710484005
product price: $75.99
/ea
Sold in multiples of 2 for $151.98
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FINN FILTER
- Replaces OEM Part FC5032F010BS
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048063
- Zoro # G710484005
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.835 in |
Outside Dia. | 3.681 in |
Details
Replaces OEM Brand | PARKER/FINN FILTER |
Replaces OEM Part | FC5032F010BS |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0051557 is a quality replacement for PARKER/FINN FILTER / FC5032F010BS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Pto B Sec (954-04041)
- GATES Plant Master XTreme 300 LockOn (32011105)
- EATON Fan Kit, Frame 3, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR3FAN)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 7/8 JIC (R2-8-10-48F)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- KRAUSS MAFFEI KRAUSS MAFFEI 8383433 Replacement/Interchange Hydraulic Filter (MF0061067)
- Beta 1 Filters Hydraulic Filters