Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for FC1129F010XST / PARKER/FINN FILTER
Mfr # B1HF0086117
Zoro # G410488549
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER/FINN FILTER
- Replaces OEM Part FC1129F010XST
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086117
- Zoro # G410488549
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.874 in |
Outside Dia. | 2.835 in |
Details
Replaces OEM Brand | PARKER/FINN FILTER |
Replaces OEM Part | FC1129F010XST |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0090299 is a quality replacement for PARKER/FINN FILTER / FC1129F010XST.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U-POL PRODUCTS U-POL Products UPL-UP0820VG 1 US Gallon 2.6 VOC Raptor Liner Kit with Gun; Black (UPL-UP0820VG)
- DDS Shaft Seal, 20 x 32 x 5 mm., TC, Nitrile Rubber (20325TC)
- OETIKER Clamp, Oetiker, 2 Ear, 22.5-27mm, 100 Bag (10100034)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171839, 10 micron, Outside-In (MF0506285)
- Beta 1 Filters Hydraulic Filtration