Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for F931303231010 / FENDT
Mfr # B1HF0076761
Zoro # G810478355
product price: $38.99
/ea
Sold in multiples of 4 for $155.96
$155.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FENDT
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0076761
- Zoro # G810478355
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.646 in |
Outside Dia. | 2.217 in |
Details
Replaces OEM Brand | FENDT |
Replaces OEM Part | F931303231010 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0076760 is a quality replacement for FENDT / F931303231010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Plug 1/4" x 1/4" Push On Barb, 25PCS (IP1414FS-B25-P)
- SANDPIPER 1In 250 PSI NPT Pneumatic Lubricator (020.116.000)
- FESTO Stopper Cylinder DFSP-20-10-S-PA (DFSP-20-10-S-PA)
- DONALDSON Gasket, Hydraulic (P567428)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 306097, 10 micron, Outside-In (MF0435754)
- Beta 1 Filters Hydraulic Filtration