Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for F890439K12V / FILTER MART
Mfr # B1HF0001303
Zoro # G510485363
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part F890439K12V
- Filter Media Microglass
- Micron Rating 10 µ
- Length 38.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0001303
- Zoro # G510485363
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 38.189 in |
Outside Dia. | 3.839 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | F890439K12V |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0002765 is a quality replacement for FILTER MART / F890439K12V.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 2.188 in ID x 3.355 in OD, 0.438 in W, Nitrile Lip (21890)
- D&D 56" Outside Length, 2" Top Width, 3 Ribs (3/5VX560)
- VELVAC Air Tank, 125 psi, Steel, Blk Powder Coat (035108)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (5ZEF3)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- Beta 1 Filters Hydraulic Filtration