Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for F890013K12B / FILTER MART
Mfr # B1HF0034193
Zoro # G710481264
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part F890013K12B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 12.913 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034193
- Zoro # G710481264
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.913 in |
Outside Dia. | 3.78 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | F890013K12B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0034984 is a quality replacement for FILTER MART / F890013K12B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBESITE Oil Level Sight Plug, 3/4" NPT (LSPB 75)
- SMC Compact Cylinder, 40mm Bore, 30mm Stroke (CDQ2B40TN-30DZ)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-33-G)
- SENQCIA INSPIRE SERIES C2040 Roller Link ASME/ANSI Double Pitch Roller Chain, 1" Pitch, PK5 (C2040RL)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BUYERS PRODUCTS 100 GPM Return Line Filter Assembly 1-1/2 Inch NPT/10 Micron/25 PSI Bypass (HFA31025)
- Beta 1 Filters Hydraulic Filtration