Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for F41B10 / FAI FILTRI
Mfr # B1HF0091470
Zoro # G110491870
product price: $176.99
/ea
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAI FILTRI
- Replaces OEM Part F41B10
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091470
- Zoro # G110491870
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.031 in |
Outside Dia. | 5.118 in |
Details
Replaces OEM Brand | FAI FILTRI |
Replaces OEM Part | F41B10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0092145 is a quality replacement for FAI FILTRI / F41B10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket MACDON K5460 Replacement Belt, B73 (B73)
- GATES XPA1120 Metric V-Belt, 1120mm Outside Length, 13mm Top Width, 1 Ribs (XPA1120)
- BREEZE Hose Clamp, HD, SAE 16,305SS, PK10 (300 16 H)
- MCGILL Sphere-Rol Sb, SB 22208 C3 W33 SS (SB 22208 C3 W33 SS)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- Beta 1 Filters Hydraulic Filtration