Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for F16B10 / FAI FILTRI
Mfr # B1HF0091798
Zoro # G110491122
product price: $184.99
/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAI FILTRI
- Replaces OEM Part F16B10
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091798
- Zoro # G110491122
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.89 in |
Outside Dia. | 3.898 in |
Details
Replaces OEM Brand | FAI FILTRI |
Replaces OEM Part | F16B10 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0092097 is a quality replacement for FAI FILTRI / F16B10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL2H16)
- DAYTON 4L470 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06MP HEX NIPPLE-SS (SS-5404-06-06-FG)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- Beta 1 Filters Hydraulic Filters