Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for F10M90M / FAI FILTRI
Mfr # B1HF0091520
Zoro # G510496987
product price: $29.19
/ea
Sold in multiples of 4 for $116.76
$116.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FAI FILTRI
- Filter Media Wire Mesh
- Micron Rating 125 µ
- Application Filtration
- Outside Dia. 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091520
- Zoro # G510496987
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.756 in |
Length | 5.118 in |
Details
Replaces OEM Brand | FAI FILTRI |
Replaces OEM Part | F10M90M |
Filter Media | Wire Mesh |
Micron Rating | 125 µ |
Application | Filtration |
Head Material | Wire Mesh |
Description
Beta 1 Filters B1HF0136640 is a quality replacement for FAI FILTRI / F10M90M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L090, Sintered Iron, 1/2" (29HY84)
- REELCRAFT Hose Reel 1/2X50Ft Clean Air W/Out Hose (7800 OLB21)
- DAYTON Motor Start Capacitor, 43-53 MFD, Round (6FLU5)
- GATES 1 Groove Light Duty Sheave 3.15 in OD (BK30.5/8)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG398, 10 micron, Inside-Out (MF0066067)
- Beta 1 Filters Hydraulic Filters